Heavy Duty Broom with Handle - 24"

Sturdy steel-encased bristle block won't crack or warp.
  • Brush angle adjusts for sweeping under tables and racks.
  • Polypropylene bristles resist water, chemicals and acids.
  • Heavy Duty - Stiff polypropylene bristles.
MODEL
NO.
WIDTH DESCRIPTION RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-847 24" Heavy Bristles Unfinished Floors: Rough
Surfaces, Blacktop
$67 $66 $65  ADD
DIMENSIONS:
  • Block Width: 2"
  • Bristle Length: 3"
  • Handle:
    • Length (Approximate): 58"
    • Diameter: 1"
MATERIAL:
  • Handle: Two-piece powder coated steel (Threaded tip)
SPECIFICATIONSMETRICIMPERIAL
WIDTH61 cm24"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:24:06 AM; CNWEB25