Rubbermaid® HYGEN Microfiber Mop System - 18"

Deep clean without chemicals. Recommended for healthcare and food services.
  • Textured pads trap 25% more dirt.
  • Wet Pad - Wash up to 500 times.
  • Long pads fit in large Mobile Bucket, sold separately.
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-8495 18" HYGEN Wet Mop Pad,
58" Handle and Frame
$79 $76 $71  ADD
DIMENSIONS: 
  • Overall (Mop): 17 x 3 x 62" (W x D x L)
  • Handle (Actual): 58 1/4 x 1 1/8" (L x Diam)
  • Pad: 20 1/2 x 5 1/2"
MATERIAL:
  • Handle: Aluminum
  • Frame: Aluminum with plastic end caps
  • Pad: Nylon/Polyester microfiber blend
FEATURES:
  • Pad: Removes 99.7% or more of tested virus and bacteria with water only.
  • Rounded plastic end caps help protect walls and furniture.
  • Made with non-magnetic metals.
    • Can be used near magnetically sensitive equipment, such as MRI's.
USAGE:
  • Step down on mop to re-attach wet pad.
  • Can be used with all standard cleaning chemicals, including bleach.
SPECIFICATIONSMETRICIMPERIAL
WIDTH46 cm18"
ACCESSORIES:
  • H-8496 Rubbermaid® HYGEN™ Press Wring Bucket
  • S-23382 Rubbermaid® HYGEN™ Disposable Microfiber Mop Pad - 18"
PARTS:
  • H-8499 Rubbermaid® HYGEN™ Quick-Connect Frame - 17"
  • H-8500 Rubbermaid® HYGEN™ Quick-Connect Handle - 58"
  • S-23381 Rubbermaid® HYGEN™ Replacement Wet Mop Pad - 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:09:51 AM; CNWEB25