Poly Pegboard - 96 x 48", Black H-8498BL - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français $ CA
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Shelving and Storage
>
Pegboards
>
Pegboards
Poly Pegboard - 96 x 48", Black
Enlarge
Hot, wet or cold. Stylish and durable in any climate.
Will not rust, crack or break.
Recommended for trendy kitchens, cleanrooms and repair areas.
Commercial-grade 1/4" polypropylene.
9/32" diameter holes are 1" apart.
Pegboard Accessories
and mounting hardware sold separately.
Option
is unavailable; the next option is selected
Specify Color:
White
Black
MODEL
NO.
DESCRIPTION
SIZE
W x H
QTY./
PACK
PRICE PER PACK
COLOR
IN STOCK
SHIPS TODAY
1
3+
H-8498BL
Poly Pegboard
96
x
48"
1
$304
$283
White
Black
Black
ADD
SHIPS VIA MOTOR FREIGHT
Mounting Hardware for Wood and Poly Pegboards
43-Piece Pegboard Assortment - Black
Pegboard Wire Basket - 14" Wide, Black
1
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 14 LOCATIONS
< Back to Mobile Site
04/04/2025 10:14:50 AM;
CNWEB25
close