Folded Towel Dispenser - Countertop, Clear Acrylic

Economical, space-saving design.
  • Crystal clear, durable acrylic.
  • Holds 300 C-Fold, Multi-Fold or specialty-fold paper towels, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8556 Countertop Clear Acrylic 7115" $42 $41  ADD
DIMENSIONS:
  • Actual: 7 x 10 3/4 x 4 1/4" (H x W x D)
THICKNESS:
  • .118"
COMPATIBILITY:
  • Does not hold single-fold towels, napkins or guest towels.
FEATURES:
  • Two holes for optional wall mounting. 
    • Hardware not included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D18 x 28 x 13 cm7 x 11 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 04:57:15 PM; CNWEB23