Stainless Steel IBC Tank - 350 Gallon

Keep diesel, kerosene and harsh chemicals on hand or ship cross-country.
  • 10 gauge, type 304 stainless steel. Corrosion-resistant for long service life.
  • 3-way fork access for easy transport. Stack up to 3 high.
  • 22½" diameter fill opening with gasket lid. 3" vent and 2" drain.
  • Sloped bottom for complete product drainage.
DOT APPROVED
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY UN
RATING
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8669 Stainless Steel 484251" 350 Gallon 31A/Y 465 $5,795  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • Overall (Actual): 50 1/2"
    • To Top of Tank: 47"
  • Fork Opening: 6 1/2"
TEMPERATURE:
  •  Tank: -62° to 135° C (-80° to 275° F)
MATERIAL:
  • Gasket: EPDM rubber
  • Clamp Ring (Nut & Bolt): Plated steel
  • Fusible Vent:
    • Stainless steel
    • Teflon seal
  • Drainage Valve: Stainless steel cam lock
FEATURES:
  • Drainage Valve:
    • Full length protection guard to prevent fork damage.
    • Padlockable
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H122 x 107 x 130 cm48 x 42 x 51"
CAPACITY1,325 L350 gal.
WEIGHT211 kg465 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 05:51:25 PM; CNWEB5