Low Profile Spill Dike - 10' x 4" x 2 14"

Blocks off machine spills and leaky IBC tanks. Confines oil, water and chemicals.
  • 2¼" height. Cut to desired length.
  • Tacky, flexible polyurethane seals tight to floors.
  • Nonabsorbent, washable and reusable.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8679 Low Profile 10'4"1/4" 30 $1,031 $998  ADD
TEMPERATURE:
  • Max Liquid Exposure: 107° C (225° F) for up to 30 minutes
  • Storage: -18° to 49° C (0° - 120° F)
USAGE:
  • Can be cut with a utility knife.
  • Multiple units needed to form a circle.
  • Not intended for long term outdoor use (more than 2 hours).
    • UV exposure and/or heat for extended periods can break down product.
CLEANING INSTRUCTIONS:
  • Wash with warm water and dish soap.
  • Dry before storage.
SPECIFICATIONS:
  • Meets SPCC regulations.
  • Helps comply with NPDES.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H305 cm x 102 mm x 114 mm10' x 4 x 4 1/2"
WEIGHT14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:34:18 PM; CNWEB3