Steel Salvage Drum - 85 Gallon

Transport 55 gallon drums that no one else wants to touch.
  • Heavy duty, 19-gauge steel for maximum protection.
  • Open top removable lid.
  • Bolt ring and gasket lid provides tight seal.
  • Multilingual salvage logo.
  • Meets DOT 49 CFR 173.3.
MODEL
NO.
DESCRIPTION INSIDE DIM.
DIAM. x H
CAP.
(GAL.)
UN
RATING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8718 Steel Salvage Drum 26 x 37" 85 1A2/X440/S 63 $426 $412  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside (Actual): 26 x 36.8" (Diam x H)
  • Bolt (In Ring): 5/8"
THICKNESS:
  • Bolt Ring: 12 gauge
MATERIAL:
  • Drum: Carbon steel (Unlined)
  • Gasket: EPDM rubber
FEATURES:
  • Label Languages: English, Spanish, French, German, Japanese
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIAM. x H66 x 94 cm26 x 37"
CAPACITY322 L85 gal.
WEIGHT29 kg63 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:30:25 PM; CNWEB25