Spring Lift for Poly Box Truck - 16 Bushel

Keep poly box truck contents at a workable height.
  • Spring loaded. Raises and lowers for easy loading.
  • Attaches to poly box truck with steel clips.
  • Vinyl-covered steel wire platform and springs.
  • Fits Poly Box Trucks, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8766 16 Bushel Spring Lift 36 x 23" 12 $172 $166  ADD
DIMENSIONS:
  • Actual: 36 x 23 1/2" (L x W)
CAPACITY:
  • Total Weight: 150 lbs
  • Requires 65 lbs of weight before lift will move downward.
COMPATIBILITY:
  • Not compatible with Basket Trucks.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W91 x 58 cm36 x 23"
WEIGHT5.4 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 07:32:18 PM; CNWEB23