Martor® Safety Knife - Secunorm Mizar

German technology with the smoothest cam action.
  • Easy-squeeze trigger activates blade.
  • Lightweight polycarbonate body.
  • Includes 1 blade.
  • Replacement Blades available.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
H-8790 Secunorm Mizar $27 $26 $25  ADD
DIMENSIONS:
  • Handle: 5 1/2 x 2 x 1/2"(L x H x D)
  • Blade: 2.1 x 0.75" (L x H)
THICKNESS:
  • Blade: 0.63 mm
MATERIAL:
  • Blade: Carbon steel
FEATURES:
  • Ergonomic squeeze grip.
  • Automatic blade retraction.
  • Right and left handed use.
USAGE:
  • Change Blade:
    • Completely pull back the 3 in 1 activator.
    • Pull out the lever.
    • Replace the blade.
    • Put the lever back and continue cutting. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-8790B Replacement Blades for Martor® Secunorm Mizar™ Safety Knife
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:23:39 PM; CNWEB23