Pacific Blue Ultra Automatic Paper Towel Dispenser

Georgia-Pacific used their best technology.
  • Engineered not to fail. Motion activated.
  • Settings for sheet length at 8" and 11".
  • Use with 4 D batteries (included).
  • Pacific Blue Ultra Dispenser will not function properly without the use of Pacific Blue Ultra Paper Towels, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8795 Dispenser 11147" $93  ADD
DIMENSIONS:
  • Actual: 11 x 14.12 x 6.56" (H x W x D)
MATERIAL: 
  • HIPS (High Impact Polystyrene) Plastic 
STYLE:
  • Does not use a key. Push button to open.
MODEL NUMBER:
  • Georgia-Pacific: 54518
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D28 x 36 x 18 cm11 x 14 x 7"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:23:53 PM; CNWEB26