Wire Mesh Desktop Organizer - Black

Keep desktops clean, clear and clutter free.
  • 3-in-1 organizer includes paper clip tray, pen and pencil storage and sticky note drawer.
  • Black wire mesh design with smooth rolled edges.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN
PRICE EACH COLOR IN STOCK
SHIPS TODAY
4 12+
H-8810 Organizer 954" 4 $20 $18  Organizers ADD
DIMENSIONS:
  • Actual: 9 3/8 x 4 5/8 x 3 7/8" (W x D x H)
THICKNESS:
  • Mesh: 0.5 mm
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H229 x 127 x 102 mm9 x 5 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:41:14 AM; CNWEB3