Extra Wide Gravity Roller Conveyor - 54" x 10'

Move heavy pallets and extra-wide containers in staging and assembly areas.
  • Super heavy duty 4-gauge steel frame.
  • Free-spinning steel rollers improve packaging speed.
  • 3" roller centers.
  • Connect steel frames together for longer runs.
  • Use with H-Stands, sold separately.

    Gravity Roller
2 1/2" Diameter Rollers
* Capacity based on evenly distributed live load
MODEL
NO.
WIDTH SECTION
LENGTH
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN. FRAME 1 2+
H-8823 54" 51" 10' 2,880 980 $3,983 $3,890  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Frame: 4" H x 1 5/8" Flange
  • Axles (Spring Loaded Hex Shaft): 11/16"
  • Gap Between Rollers: 1/2"
MATERIAL:
  • Rollers: Galvanized steel
FEATURES:
  • Frame: Powder coated
  • (40) Rollers
  • Bearings: Labyrinth sealed and grease packed
CAPACITY:
  • Frame: 288 lbs per ft
USAGE:
  • For stability, 3 rollers should be under product at all times.
  • Pallet runners should be running in the direction of conveyor movement.
SPECIFICATIONSMETRICIMPERIAL
WIDTH OVERALL137 cm54"
WIDTH BTWN. FRAME130 cm51
SECTION LENGTH305 cm10'
FRAME CAPACITY*1,306 kg2,880 lbs.
WEIGHT445 kg980 lbs.
PARTS:
  • H-6906 Gravity Roller Conveyor Side Rails - 5'
  • H-8825 Replacement Roller for Extra Wide Gravity Roller Conveyor - 51"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 08:12:28 AM; CNWEB23