Side Walls for Instant Canopy - 10 x 10', Clear Vinyl

Attach easily to canopy frame for added protection from wind and sun.
  • Use pre-attached hook and loop strips to connect to canopy.
  • Maximum visibility with all the protection of solid side walls. Ultra clear vinyl with white edges.
  • Use with Steel and Aluminum Frame Canopies. Sold separately.
MODEL
NO.
DESCRIPTION FITS CANOPY
SIZE
COLOR QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-8898 Clear Walls 10 x 10' Clear 4 Walls 15 $210 $203  ADD
DIMENSIONS: 
  • Overall: 9' 7" x 6' 9" (W x H)
MATERIAL: 
  • Fabric Weight (Border): 210 Denier
THICKNESS: 
  • 20 mil PVC vinyl
USAGE: 
  • All 4 panels can be zipped together for complete enclosure. 
  • One panel has a zipper down the center, 3 panels solid. 
  • Attaches with Velcro at top of canopy. 
  • Side walls are intended for use with Uline Canopies only.
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
FITS CANOPY SIZE3 x 3 M10 x 10'
WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:24:57 PM; CNWEB25