Digital Safe - Standard, Fire Rated, 15 x 13 x 12"

Secure cash, documents, jewelry and other valuables.
  • For offices, shops and hotels.
  • Heavy-gauge steel body and door.
  • Fire rated at 760°C (1,400°F) for 30 minutes.
  • Keypad lock with key override.
  • Removable shelf.
  • Secures to wall or floor. 2 locking bolts.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8938 Standard 151312" 0.8 49 $345 $330  ADD
DIMENSIONS:
  • Overall (Actual): 15 x 12 3/4 x 11 7/8" (W x D x H)
  • Inside: 13 1/8 x 8 1/2 x 10" (W x D x H)
  • Door Opening: 12 x 8 3/4" (W x H)
  • Shelf:
    • Usable: 13 1/8 x 7 5/8" (W x D)
    • Height Above Shelf: 4 3/8"
    • Height Under Shelf: 4 3/4"
  • Locking Bolts (Diameter): 0.87"
  • Mounting Holes (Distance Apart):
    • Back: 8"
    • Bottom: 10 5/8"
THICKNESS:
  • Body/Door: 14 gauge
FEATURES:
  • Removable, carpeted shelf (not adjustable).
  • Combination is changeable.
  • Includes 2 keys.
MOUNTING HARDWARE:
  • Concrete mounting hardware included.
    • (2) Screws
    • (2) Anchors
    • (2) Washers
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. W x D x H38 x 33 x 30 cm15 x 13 x 12"
CAPACITIY23 L0.8 cu ft
WEIGHT22 kg49 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 04:49:42 PM; CNWEB5