Digital Safe - Floor, Fire Rated, 21 x 23 x 40"

Secure cash, documents, jewelry and other valuables.
  • Larger size for offices, receiving desk, shops and hotels.
  • Heavy-gauge steel body and door.
  • Fire rated at 760°C (1,400°F) for 30 minutes.
  • Keypad lock with key override.
  • Adjustable shelves.
  • Secure to floor. 3 locking bolts.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8940 Floor 212340" 5.7 217 $1,105 $1,070  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Handle): 20 7/8 x 22 1/4 x 40" (W x D x H)
  • Inside: 18 1/4 x 15 1/2 x 36 1/2" (W x D x H)
  • Door Opening: 13 3/4 x 33" (W x H)
  • Shelf (Usable): 18 x 13" (W x D)
  • Locking Bolts (Diameter): 1 1/2"
THICKNESS:
  • Body/Door: 14 gauge
FEATURES:
  • Lock Type:
    • Electronic combination with override key
    • Includes 1 key.
  • Shelves adjust in 1/2" increments.
MOUNTING HARDWARE:
  • Concrete mounting hardware included.
    • (2) Screws
    • (2) Washers
    • (2) Anchors
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. W x D x H53 x 58 x 102 cm21 x 23 x 40"
CAPACITIY161 L5.7 cu ft
WEIGHT98 kg217 lbs.
PARTS:
  • H-11497 Keypad and Circuit Board for Digital Safes
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:26:49 PM; CNWEB5