Modular Drawer Cabinet - 11 Drawer, 41 x 29 x 62"

Industrial-grade storage for organizing expensive tools and parts.
  • Welded, double-wall steel construction. Forkliftable.
  • Adjustable metal dividers included. Up to 24 compartments per drawer.
  • Full-extension drawers with heavy-duty roller bearings.
  • Central locking system secures cabinet with one lock.
  • 3 and 4" Height Drawers: 165 lb. capacity.
  • 6, 8 and 10" Height Drawers: 440 lb. capacity.
  • Additional Drawer Divider Sets available.

    Modular Drawer Cabinets
MODEL
NO.
NO. OF
DRAWERS
DIMENSIONS
W x D x H
DRAWER HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8986 11 412962" (4) 3", (3) 4", (2) 6", (1) 8", (1) 10" 675 $3,578 $3,491  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 40 1/2 x 28 5/8 x 61 3/8" (W x D x H)
  • Drawers (Inside- W x D x H):
    • 3": 35 5/8 x 23 5/8 x 1 3/4"
    • 4": 35 5/8 x 23 5/8 x 2 3/4"
    • 6": 35 5/8 x 23 5/8 x 4 3/4"
    • 8": 35 5/8 x 23 5/8 x 6 3/4"
    • 10": 35 5/8 x 23 5/8 x 8 3/4"
  • Fork Opening (Width): 34 1/8"
THICKNESS:
  • Cabinet Body: 18 gauge
  • Drawers: 16 gauge
FEATURES:
  • Powder coated finish.
  • Label with plastic cover included for each drawer handle.
  • Steel Dividers:
    • (18) Short dividers and (5) long dividers included with each drawer.
    • Long dividers attach to bottom of drawers with screws.
    • Short dividers adjust in 1/2" increments in slots in long dividers.
  • Locking Mechanism: Only one drawer can open at a time.
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H104 x 74 x 157 cm41 x 29 x 62"
DRAWER HEIGHT76 mm, 102 mm, 152 mm, 203 mm, 254 mm3", 4", 6", 8", 10"
WEIGHT306 kg675 lbs.
ACCESSORIES: PARTS:
  • H-8424 Drawer Divider Set - 3" Height
  • H-8425 Drawer Divider Set - 4" Height
  • H-8426 Drawer Divider Set - 6" Height
  • H-8427 Drawer Divider Set - 8" Height
  • H-8428 Drawer Divider Set - 10" Height
  • H-8429 Key #0501 for Modular Drawer Cabinets
  • H-8430 Key #0502 for Modular Drawer Cabinets
  • H-8431 Key #0503 for Modular Drawer Cabinets
  • H-8432 Key #0504 for Modular Drawer Cabinets
  • H-8433 Key #0505 for Modular Drawer Cabinets
  • H-8434 Key #0506 for Modular Drawer Cabinets
  • H-8435 Key #0507 for Modular Drawer Cabinets
  • H-8436 Key #0508 for Modular Drawer Cabinets
  • H-8437 Key #0509 for Modular Drawer Cabinets
  • H-8438 Key #0510 for Modular Drawer Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:38:48 AM; CNWEB25