Uline Single Tier Lockers - 3 Wide, Assembled, 36" Wide, 18" Deep

The convenience is worth every penny. Recommended for busy warehouses and factories.
  • Solid steel construction. Works with most padlocks.
  • Louvers allow air to circulate.
  • Legs included - Add 6" to height.
  • Chrome-plated lift latch. Coat hooks and rod included.
  • Use with Combination or Built-in Locker Locks, sold separately.
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE ASSEMBLED IN STOCK
SHIPS TODAY
1 2+
H-8998 Single Tier 3 Wide 3 361872" 142 $1,000 $973  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside:
      • 11 3/4 x 16 3/4" (W x D)
      • Above Shelf: 12"
      • Below Shelf: 57 1/4"
    • Door Opening: 9 x 69" (W x H)
FEATURES:
  • (2) Single hooks and (1) coat rod.
THICKNESS:
  • Door/Frame: 16 gauge
  • Back, Sides & Shelves: 24 gauge
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 183 cm36 x 18 x 72"
WEIGHT64 kg142 lbs.
ACCESSORIES:
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
PARTS:
  • H-4289-LATCH Handle Latch for Uline Economy Unassembled Lockers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 09:47:49 PM; CNWEB5