Stackable Banquet Chair - Fabric, Black

Classic, comfortable seating for banquet halls, churches and convention centers.
  • Welded steel frame with support bars and handle.
  • Durable, 2 1/2" thick padded seat.
  • Rounded back with handle for stacking.
  • Stacks up to 10 high for convenient storage.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 32+
H-9017BL Fabric Padded 16 x 16" 300 19" 4 15 $72 $67  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 17 1/2 x 21 1/2 x 34 1/2" (W x D x H)
  • Back: 14 x 13 1/2" (W x H)
  • Legs: 7/8" tube
  • 4 Stacked Chairs: 17 1/2 x 24 1/2 x 47 3/4" (W x D x H)
MATERIAL:
  • Fabric: 100% Polyester
  • Frame: 18 gauge powder coated steel
  • Feet: Polypropylene
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D41 x 41 cm16 x 16"
CAPACITY136 kg300 lbs.
SEAT HEIGHT48 cm19"
WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:34:05 PM; CNWEB4