simplehuman® Slim Step-On Trash Can - 12 Gallon, Stainless Steel

Narrow design fits between cabinets or appliances where space is tight.
  • Hands-free disposal with quiet-close lid.
  • Stainless steel is fingerprint resistant and easy to clean.
  • Liner rim holds trash bags firmly in place.
  • Use recommended simplehuman® Liners.

Information Option is unavailable; the next option is selected
2 YEAR WARRANTY
MODEL
NO.
STYLE DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9187SIL Slim 12 Gallon Stainless Steel 221025" 15 $206 $200  ADD
DIMENSIONS:
  • Outside (Actual): 21.5 x 10.2 x 24.4" (L x W x H)
  • Height with Lid Open: 41"
  • Step: 2" off ground 
CAPACITY:
  • 45 L
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION45 L12 gal.
SIZE L x W x H56 x 25 x 64 cm22 x 10 x 25"
WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:13:03 PM; CNWEB25