Organizer Cart - 6 Drawer

Keep supplies organized and mobile at reception desks, offices and schools.
  • 6 black wire mesh drawers glide smoothly and keep contents visible.
  • Sturdy steel construction.
  • 3" polyurethane swivel casters, 2 locking.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
OVERALL
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9274 6 Drawer Cart 161337" 200 lbs. $145 $138  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS: 
  • Drawers (Inside): 
    • Bottom: 13 1/4 x 8 1/2"
    • Top: 14 1/2 x 9 1/4"
    • Height: 3 1/4"
CAPACITY:
  • Top Shelf: 50 lbs
  • Drawers: 15 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H41 x 33 x 94 cm16 x 13 x 37"
OVERALL CAPACITY91 kg200 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:15:59 PM; CNWEB3