LED Work Light

Use for maintenance projects. Lightweight, portable.
  • Cool to the touch. Light lasts up to 50,000 hours.
  • Telescopic height adjusts from 24 to 55".
  • Durable plastic housing with shatter-resistant polycarbonate lens.
  • Lights pivot horizontally and vertically.
  • 3-prong plug with attached 6' cord.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION WATTS LUMENS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9276 Dual Head w/ Tripod 90 12,000 10 $207 $193  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 20 3/4 x 7 1/4 x 37 - 68 1/2" (L x W x H)
  • Telescopic Height (Actual): 23 3/4 - 55 1/4"
FEATURES:
  • Indoor/Outdoor use
SPECIFICATIONS:
  • 115 V
  • Cord Gauge: 18/3
  • Cord Type: SJTW
  • Beam Width: 120°
  • CRI (Color Rendering Index): 80
  • Color Temperature: 4000K
  • IP54 rated
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
WEIGHT4.5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 12:02:34 AM; CNWEB5