Jumbo Industrial Packing Table - 144 x 48", Maple Top

Huge workspace. Work from both sides in shipping departments and assembly areas.
  • 1 3/4" thick maple top with rounded edges.
  • All tables hold up to 500 lbs.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Full-depth bottom shelf for storage.
  • Packing Table Accessories and pre-drilled Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9279-MAP 144 x 48" 30-37" 536 $2,546 $2,477  ADD
Top ships in four pieces.

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop: Four 72 x 24" pieces secured by mounting brackets.
  • Shelf (Two-piece):
    • Overall: 144 5/8 x 26 5/8"
    • Each Half: 71 6/8" Long
    • Clearance: 20 1/4"
  • Clearance Between Legs: 68"
  • Holes to Bolt Table to Floor: 3/8" diameter
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
  • Not compatible with Casters or Leg Height Extenders.
  • Other Compatible Tabletops Available for Purchase (Sold Separately):
FEATURES:
  • Most durable tabletop.
  • Tabletop Edges:
    • Front/Back: Rounded
    • Sides: Square
USAGE:
  • Bottom shelf is not adjustable.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W366 x 122 cm144 x 48"
ADJUSTABLE HEIGHT76-94 cm30-37"
WEIGHT243 kg536 lbs.
PARTS:
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1136LEG Adjustable Bench Legs for Packing Tables and Workstations Up To 72" Long
  • H-1222-HRDWR Hardware for Packing Tables
  • H-4990-MAP Replacement Packing Tabletop - 72 x 48", Maple with Rounded Edge
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 11:45:47 AM; CNWEB23