Uline Top Chest - 4 Drawer, Black

Increase your tool storage capacity. Stacks on top of Uline Tool Cabinets or Workbenches.
  • Steel drawers for hand tools and small supplies.
  • Key lock secures tools.
  • Non-slip vinyl drawer liners keep tools in place.
  • Drawers – (4) 22 x 10 x 2".

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
DRAWER
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9291BL 4 Drawer 261215" 70 lbs. 43 $345 $330  ADD
DIMENSIONS:
  • Top Tray: 25 3/4 x 11 3/4 x 2 5/8" (L x W x H)
  • Drawers (Actual- L x W x H):
    • Top Three: 22 1/4 x 10 5/8 x 1 3/4" 
    • Bottom: 22 1/4 x 10 5/8 x 2 5/8" 
CAPACITY:
  • Drawers (Actual): 90 lbs
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 22 gauge steel
FEATURES:
  • Two handles
  • Number of Slides per Drawer (Ball Bearing): 2
INCLUDES:
  • (2) Keys
USAGE:
  • Drawers are locked when top is closed.
    • Open top to release drawers.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H66 x 30 x 38 cm26 x 12 x 15"
DRAWER CAPACITY32 kg70 lbs.
WEIGHT20 kg43 lbs.
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 11:56:49 PM; CNWEB25