Industrial String Lights - 100'

Illuminate dark construction sites and after-hours city projects.
  • Impact-resistant plastic cages protect bulbs.
  • Sockets spaced every 10 feet.
  • Reinforced eyelets for secure overhead mounting.
  • Use with LED Bulbs, sold separately.
125 VOLTS
MODEL
NO.
DESCRIPTION CORD
LENGTH
NO. OF
SOCKETS
GAUGE/
CONDUCTOR
AMPS MAX. WATTS
PER BULB
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9318 String Lights 100' 10 12/3 15 150 18 $311 $297  ADD
UL/C-UL Listed
SPECIFICATIONS:
  • Cord Type: SJTW
  • Total: 1500 W
  • 3-Prong plug
DIMENSIONS:
  • Length:
    • From Plug To First Light: 6' 1"
    • Between Lights: 10' 1"
    • From Last Light To Plug: 3' 11"
    • Last Light to End: 12"
TEMPERATURE:
  • Operating: -40° to 60° C (-40° to 140° F)
COMPATIBILITY:
  • Only compatible with E26 Medium Base bulbs.
  • Accommodates up to A23 Incandescent or LED bulbs.
FEATURES:
  • Mounting loop
USAGE:
  • For indoor or outdoor covered areas.
SPECIFICATIONSMETRICIMPERIAL
CORD LENGTH31 M100'
WEIGHT8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 08:15:23 AM; CNWEB5