Versa-Kool® Drum Fan - 24"

Recommended for gymnasiums and public areas when power and appearance matter.
  • Provides up to 10 years of reliable performance. Outlasts them all.
  • Durable direct-drive motor.
  • 3 blades.
  • 2 speeds.
  • 6" solid rubber wheels.
  • Tough polyethylene housing.
  • ETL/C-ETL Listed.
2 YEAR WARRANTY
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM VOLTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9319 24" 292716" 1/2 4,580-5,640 115 55 $1,021 $980  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 29 3/8 x 27 1/8 x 15 1/2" (W x H x D)
  • Cord (Length): 4' 6"
MATERIAL:
  • Blades: Aluminum
FEATURES:
  • Enclosed motor
  • Power switch
SPECIFICATIONS:
  • 5.2 amps
  • Maximum RPM (Revolutions Per Minute): 1,075
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE61 cm24"
DIMENSIONS W x H x D74 x 69 x 41 cm29 x 27 x 16"
WEIGHT25 kg55 lbs.
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:32:33 AM; CNWEB23