Uline Hand Sanitizer Dispenser Stand with Drip Tray

Portable, freestanding stand for lobbies, cafeterias and high traffic areas.
  • No drips – Floors and sink areas stay clean.
  • Wide metal base for added stability.
  • Use with Touch Free and Push Button Hand Sanitizer Dispensers, sold separately.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9416 Uline Stand 491414" 14 $170 $164  ADD
COMPATIBILTY:
  • Compatible Dispensers:
    • H-1585 GOJO® Touch Free Foam Soap Dispenser 
    • H-1950 Purell® Hand Sanitizer Touch Free Dispenser
    • H-3415 Uline Auto Foaming Soap Dispenser 
    • H-3905 Uline Push Foaming Soap Dispenser 
    • H-5066 GOJO® LTX™ Foaming Soap Touchless Dispenser 
    • H-7174 Bulk Liquid Soap Auto Wall-Mount Dispenser 
    • H-11487 Purell® CS2 Push Dispenser
MOUNTING HARDWARE:
  • Not included
  • All compatible dispensers include mounting accessories.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D124 x 36 x 36 cm49 x 14 x 14"
WEIGHT6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:41:06 AM; CNWEB25