Rectangle Mobile Cafeteria Table with Benches - Walnut

Easy up, easy down. Used in school lunchrooms, gymnasiums and breakrooms.
  • Sit close or spread out.
  • Instantly lift table to a semi-closed position for easy mopping and sweeping.
  • Durable laminate top resists scratches and stains. Powder-coated steel frame.
  • Coated edges repel moisture and prevent food traps.
  • 4" non-marking rubber casters.

    Mobile Cafeteria Tables

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 6+
H-9447WAL Benches 1445529" 12 314 $3,036 $2,967  ADD
3 YEAR WARRANTY

DROP SHIPS IN 5 DAYS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop:
    • 145 x 30" (L x W)
    • Adjustable at 27", 29" and 30" H. (Ships at 29")
  • Benches: 67 x 8 9/16 x 17" (L x W x H)
  • Folded: 33 x 55 x 75 1/2" (W x D x H)
  • Caster (Width): 1 1/4"
THICKNESS:
  • Frame:
    • Hinges: 11 gauge
    • End Legs: 14 gauge
    • Aprons/Center Legs: 16 gauge
MATERIAL:
  • Tabletop/Benches:
    • Top: High pressure laminate
    • Bottom: Balanced black rubber
    • Edges: Spray-on polyurea treatment
    • Core: 3/4", 45# density particle board
  • Casters: Poly II rubber
FEATURES:
  • Fits through standard 7' door frames.
  • Outer Casters:
    • Flush with the end of the tabletop.
    • Bright yellow "No Step" warning label on each foot.
    • Allows the table to fold completely flat without compromising stability.
CAPACITY:
  • Tabletop: 300 lbs
  • Benches: 750 lbs
REPLACEMENT CASTERS:
  • 3" Outer: H-9545
  • 4" Main: H-9451
SPECIFICATIONS:
  • Greenguard certified
  • Meets UL 2040 standard
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H366 x 140 x 74 cm144 x 55 x 29"
WEIGHT142 kg314 lbs.
Add to Shopping List
04/24/2025 12:56:36 AM; CNWEB25