Bathroom Shelf - 12 x 5 x 4"

Maximize space in utility closets and bathrooms.
  • 18-gauge stainless steel. Smooth satin finish.
  • Corrosion-resistant. Shelf extends 5" from wall.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9521 Bathroom Shelf 1245" 2 $71 $68  ADD
MOUNTING HARDWARE:
  • (4) Screws
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D30 x 10 x 13 cm12 x 4 x 5"
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:01:52 AM; CNWEB25