3M 6502QL Half-Face Respirator - Medium

Protects in extreme conditions for demolition and sanding.
  • Quick latch feature allow for easy removal without removing headstraps.
  • Silicone face seal provides comfort.
  • Cool Flow™ valve reduces heat and moisture for easier breathing.
  • Respirator Cartridge/Filter Combos, Cartridges and Filters sold separately.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-9542 3M 6502QL Half-Face Medium 1 $48 $47  ADD
INCLUDES: 
  • Storage bag
COMPATIBILITY: 
  • Not recommended for use with S-9749, S-19187 and S-9752 3M Pre-Filters.
MODEL NUMBER: 
  • 3M: 7000128239
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
  • Adjustable Headstraps:
    • Small, medium and large have the same size straps.
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by Health Canada.
  • CSA Assigned Protection Factor (APF): 10
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:51:29 AM; CNWEB3