Industrial Ceiling Fan - 120"

CANARM®

Large 55" blades move prodigious amounts of air in warehouses, barns and gymnasiums.
  • 6 contoured aluminum blades.
  • Quiet, maintenance-free motor.
  • 5 speeds. 120 Volts.
  • Hardwiring required.
  • Reversible flow. Blows down to cool or up to circulate warm air.
  • Includes remote control.
CSA Listed
MODEL
NO.
FAN
SIZE
BLADE
LENGTH
AMPS CFM DOWN
ROD
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9584 120" 55" 0.9 11,100-20,700 12" 40 $1,076 $1,042  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Blade (Actual): 55 x 4 - 4 1/2"
  • Total Fan Height (Hanging from Ceiling): 19 3/8"
  • Diameter:
    • Ceiling Mount: 5 3/4"
    • Down Rod (Outside): 1"
    • Motor: 9"
MATERIAL:
  • Blades: Painted aluminum
  • Blade Bracket: Painted steel
USAGE:
  • Blades must be a minimum of 10' from the floor.
INCLUDES:
  • (24) Carriage bolts
  • (24) Hex Nuts
  • (24) Lock washers
  • (24) Flat washers
  • (18) Phillips head bolts
  • (2) Rubber washers
  • (1) J-Hook
  • (1) S-Hook
  • 48" Lead wires
  • Remote control with wall mount plate (battery included).
  • Mounting screws for ceiling not included.
SPECIFICATIONS:
  • CFM:
    • High Speed: 20,700
    • Low Speed: 11,100
  • Watts:
    • High Speed: 61.8
    • Low Speed: 9.1
  • Amps:
    • High Speed: 0.9
    • Low Speed: 0.1
  • RPM:
    • High Speed: 69
    • Low Speed: 32
ACCESSORIES:
  • Light Kit: H-9584-LTKTQ
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE305 cm120"
BLADE LENGTH140 cm55"
DOWN ROD30 cm12"
WEIGHT18 kg40 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:31:18 AM; CNWEB23