Uline 5S Wet Zone Shadow Board

Organize workspace according to 5S lean principles.
  • Reduce clutter and avoid missing tools.
  • Polyethylene bonded aluminum board lasts a lifetime.
  • Easy to clean, corrosion and UV-resistant.
  • Rubber grippers and hooks hold tools securely.
  • Tool mounting hardware included.
  • Use with 5S Wet Zone Shadow Board Cleaning Tool Kit, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9613 5S Wet Zone Shadow Board 68 x 30" 28 $563 $550  ADD
SHIPS VIA MOTOR FREIGHT
THICKNESS:
  • 1/4"
TEMPERATURE:
  • -50° to 79° C (-58° to 175° F)
FEATURES:
  • Resists chemicals, abrasions and impacts.
INCLUDES:
  • Tool Mounting Hardware:
    • (6) Board hooks
    • (2) Rubber grippers for handles 
  • Hardware for wall mounting is not included.
ASSEMBLY:
  • Phillips head screwdriver needed.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W173 x 76 cm68 x 30"
WEIGHT13 kg28 lbs.
ACCESSORIES:
  • H-9614 5S Wet Zone Shadow Board Cleaning Tool Kit
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:32:51 AM; CNWEB23