5S Wet Zone Shadow Board Cleaning Tool Kit

All the cleaning tools you need.
  • Use with 5S Wet Zone Shadow Board sold separately.

    Includes:
    • (1) Floor Scraper
    • (1) Wet Mop Handle
    • (1) Wet Mop Head
    • (1) Scrub Brush
    • (1) Wet Floor Sign
    • (1) Bucket Wringer
    • (1) Dirty Water Separator
    • (6) Spray Bottles
MODEL
NO.
DESCRIPTION NO. OF
TOOLS
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9614 5S Wet Zone Cleaning Tool Kit 8 31 $288  ADD
DIMENSIONS:
  • H-2583 4" Floor Scraper:
    • Handle: 48 x 5/6" (L x Diam)
  • H-3741Y Gate-Style Mop Handle:
    • Handle: 60 x 15/16" (L x Diam)
  • S-7271BLU 24 oz Blue Mop Head:
    • Yarn Length: 18 3/4"
  • H-8559BL Short Handle Scrub Brush:
    • Length: 9.8"
  • H-868 Rubbermaid® Wet Floor Sign:
    • 11 x 25" (W x H)
  • H-7401Y Rubbermaid® WaveBrake Bucket/Wringer:
    • 23.9 x 16 x 36" (L x W x H)
  • H-7404 18 Qt Rubbermaid® Dirty Water Bucket: 
    • 9.9 x 15.2 x 13.9" (L x W x H)
  • S-7273 32 oz Spray Bottles:
    • 13 x 3 1/4" (H x Diam)
MATERIAL:
  • 4" Floor Scraper:
    • Blade: Carbon Steel
    • Handle: Aluminum
  • Gate-Style Mop Handle:
    • Handle: Fiberglass
    • Head: Plastic
  • 24 oz Blue Mop Head:
    • Cotton/rayon/polyester blend
  •  Short Handle Scrub Brush:
    • Block: Polypropylene
    • Bristles: Polyester
  • H-868, H-7401Y and H-7404 Rubbermaid® Items: Plastic
  • 32 oz Spray Bottles: Polyethylene/Polypropylene
SPECIFICATIONSMETRICIMPERIAL
WEIGHT14 kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:03:13 PM; CNWEB4