L-Shaped Industrial Packing Table - 96 x 78", Maple Top

Wraparound workbench provides extra space to get work done.
  • 1 3/4" thick maple top with square edges.
  • Table holds up to 1,000 lbs.
  • Assembles in a left or right-hand configuration.
  • 14" deep bottom shelf for storage.
  • Adjustable height from 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and Replacement Tops available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9620-SMAP 96 x 78" 30-37" 1,000 326 $1,587 $1,553  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Base Table: 96 x 30" (L x W)
  • Return Table: 48 x 30" (L x W)
  • Square Edge: 1/8" Radius
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs:
    • 96" Base Table: 44"
    • 48" Return Table (Back): 42"
  • Floor Mounting Holes (Diameter): 3/8"
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
  • Other Compatible Tabletops Available for Purchase (Sold Separately):

96 x 30" Tabletop48 x 30" Return Top
LaminateH-2484-LTOPH-1128-LTOP
SteelH-2484-STOPH-1128-STOP
Stainless SteelH-2484-SSTOPH-1128-SSTOP
FEATURES:
  • Most durable tabletop.
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 198 cm96 x 78"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY454 kg1,000 lbs.
WEIGHT148 kg326 lbs.
ACCESSORIES:
  • H-9973 Packing Table Shelf Extension - 96 x 7"
PARTS:
  • H-1128-SMTOP Replacement Packing Tabletop - 48 x 30", Maple with Square Edge
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-1222STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 96"
  • H-2484-SMTOP Replacement Packing Tabletop - 96 x 30", Maple with Square Edge
  • H-2484LEG Adjustable Legs for Packing Tables and Workstations up to 96" Long - 30"
  • H-8405 Stringer for L-Shaped Industrial Packing Tables and Workstations - 48"
  • H-8406 Adjustable Bench Legs for L-Shaped Packing Tables and Workstations - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:03:28 AM; CNWEB3