Workbench Light - Gooseneck, 23"

Adjustable lighting brightens up assembly and workstations.
  • Vinyl covered, industrial flexible arm.
  • Includes long-lasting LED bulb.
  • Clamps onto edge of tables up to 2” thick.
MODEL
NO.
DESCRIPTION ARM
REACH
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9641 Gooseneck 23" 5 $241 $235  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Arm Reach (Actual): 23 3/8"
  • Shade (Diameter): 7 3/8"
  • Clamp: Expands 1" - 2"
FEATURES:
  • 7 1/2' grounded plug and cord.
COMPATIBILITY:
  • Compatible with any A19 bulb up to 100 W.
  • Works with LED Screw-in Bulbs: S-21733, S-21734
SPECIFICATIONS:
  • Included Bulb:
    • 9 W
    • 800 Lumens
    • Color: 5000 K
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
SPECIFICATIONSMETRICIMPERIAL
ARM REACH58 cm23"
WEIGHT2.3 kg5 lbs.
PARTS:
  • S-21733 Sylvania® LED Screw-In Light Bulbs - 800 Lumens, Warm
  • S-21734 Sylvania® LED Screw-In Light Bulbs - 1,500 Lumens, Warm
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:38:06 PM; CNWEB5