Packing Station Keyboard Tray

Customize your Deluxe Workstations and Packing Stations for efficiency.
  • Easy adjust gas spring arm.
  • Includes mouse pad and cushioned wrist pad.
  • Mount to workstation upright. Hardware included.
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9939 26 x 9" 7 $131  ADD
DIMENSIONS:
  • Overall (Actual): 25 3/4 x 9 1/2" (L x W)
  • Keyboard Space: 18 1/8 x 7 1/2" (L x W)
  • Mouse Pad: 7 1/2 x 7 1/2" (L x W)
  • Wrist Pad: 25 3/4 x 2" (L x W)
  • Reach: 38"
MATERIAL:
  • Aluminum/Steel/Plastic
FEATURES:
  • Wall mountable (hardware not included).
  • Range:
    • Height: 4.4" - 15.4"
    • Tilt: 0° - 90°
    • Swivel: +30° to -30°
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W66 x 23 cm26 x 9"
WEIGHT3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:52:49 AM; CNWEB23