Clear Acetate Mailing Label Dispenser - Manual

Quickly dispense clear labels to seal gift boxes, envelopes or tab mailings.
  • Apply labels up to 50% faster than using your hands.
  • For ¾ to 2" wide Mailing Labels.
  • 3" core adapter included.
MODEL
NO.
OVERALL DIM.
L x W x H
MAXIMUM LABEL MAX. ROLL
DIAM.
CORE
DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH LENGTH 1 5 25+
H-994 11/161/47/8" 3/4 - 2" 1/2 - 3" 7 1/2" 1-3" 1 $37 $35 $33  ADD
MATERIAL:
  • Plastic
FEATURES:
  • Ideal for Mailing tabs and Small Inventory Labels.
ASSEMBLY:
  • An aggressive glue can be used to apply rubber feet to dispenser.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H22 cm x 95 x 98 mm8 11/16 x 3 1/4 x 3 7/8"
MAX. LABEL WIDTH19 - 48 mm3/4 - 2"
MAX. LABEL LENGTH13 - 76 mm1/2 - 3"
MAX. ROLL DIAMETER19 cm7 1/2"
CORE DIAMETER25 - 76 mm1 - 3"
WEIGHT454 g1 lb.
PARTS:
  • H-994C Core Adapter for H-994
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 05:37:46 PM; CNWEB3