Vehicle Wash Kit

Take pride in your ride. Keep it clean and looking professional.
  • Extendable 12' reach for washing semis, vans and delivery trucks.
  • Soft, durable bristles scrub without scratching. Brushes easily attach to pole.

    Kit Includes:
    • (1) Soft Brush
    • (1) Bi-Level Brush
    • (1) 4-12' Telescoping pole
    • (1) Canvas carrying case
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
BRUSH
SIZE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9994 Vehicle Wash Kit 12' 10" 6 $190 $184  ADD
DIMENSIONS:
  • Overall Length (Actual- Fully Extended with Brush): 11' 9" 
MATERIAL:
  • Telescoping Pole:
    • Fiberglass with anodized aluminum
    • Threaded End: Steel
    • Standard ACME thread
  • 10" Soft Brush:
    • Block: Polypropylene
    • Bristles: Flagged Polystyrene
    • Bumper: Rubber
    • Color: Blue
  • 10" Very Soft Bi-Level Brush:  
    • Block: Polypropylene
    • Bristles: Polyester
    • Color: Green
ACCESSORIES:
  • 10" Stiff Brush: H-9994-SB
    • Block & Bristles: Polypropylene
    • Bumper: Rubber
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH3.6 M12'
BRUSH SIZE25 cm10"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:37:09 AM; CNWEB3