LED Wall Pack - 7,700 Lumens

Illuminate outdoor entrances, walkways and parking lots.
  • Keep out bugs and rain. Fully sealed glass lens.
  • Long lasting, built-in LED. Lasts up to 17 years.
  • Hard wiring required.
  • Meets safety standards for wet locations.
UL/C-UL Listed
MODEL
NO.
DIMENSIONS
W x D x H
WATTS LUMENS COLOR RATED
HOURS
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9996 141/21/2" 76 7,700 Daylight (5000K) 50,000 $179 $173  ADD
DIMENSIONS:
  • Actual: 14.2 x 7.4 x 9.2" (W x D x H)
TEMPERATURE:
  • -40° to 40° C (-40° to 104° F)
FEATURES:
  • Dusk to dawn photocell.
USAGE:
  • Not dimmable
SPECIFICATIONS:
  • Voltage: 120 - 277
  • CRI (Color Rendering Index): 80
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H36 x 19 x 24 cm14.2 x 7 1/2 x 9 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:04:55 AM; CNWEB5