Jumbo Rack Bin - 42 x 20 x 17 12", Blue

FOR 42" DEEP RACKS

Jumbo-sized to fit pallet racks. Store auto parts, hoses and apparel.
  • Heavy-duty polypropylene construction with molded handles.
  • 180 lb. stacking capacity. Anti-slide ledges keep bins steady.
  • Requires wire decking on racks.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-9999BLU Rack Bins 422017 1/2" 381717" 1 21 $189 $182 $176  ADD
DIMENSIONS:
  • Outside (Actual): 41 1/2 x 20 x 17 1/2" (L x W x H)
  • Inside: 38 x 17 1/2 x 17 3/8" (L x W x H)
TEMPERATURE:
  • -4° to 82° C (25° - 180° F)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H107 x 51 x 44 cm42 x 20 x 17 1/2
INSIDE DIMENSIONS L x W x H97 x 43 x 43 cm38 x 17 x 17"
WEIGHT10 kg21 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:41:30 PM; CNWEB25