3M 463 Adhesive Transfer Tape Hand Rolls - 34" x 60 yds

FOR SMOOTH SURFACES

Industrial duty. Mount posters, and metal or plastic nameplates.
  • Hand-dispensed rolls – no dispensers needed.
  • Adheres well to paper and plastics.
  • 60 lb. densified kraft liner - Excellent for rotary and steel rule die cutting
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6 ROLLS) ADD TO
CART
6 24 36+
S-10028 3/4" x 60 yds. 2.0 3" 48 $51 $50 $47  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Roll Diameter: 5"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 121° C (250° F)
    • Long Term (Days, Weeks): Up to 82° C (180° F)
USAGE:
  • Place parking validation permits on car windows.
  • Splice paper, foils, films, and fabrics.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS51 Microns2.0 mil
CORE SIZE8 cm3"
Add to Shopping List
04/23/2025 09:03:08 AM; CNWEB3