3M 920XL Adhesive Transfer Tape Hand Rolls - 12" x 1,000 yds

FOR SMOOTH SURFACES

Long 1,000 yard rolls are ideal for continuous stationery, envelope and security bag sealing.
  • Hand-dispensed rolls – no dispenser required.
  • Works well with coated papers and plastics.
  • Liner extends over adhesive for easy liner removal.
  • 43 lb. densified kraft liner is silicone treated on one side.
  • Stated width includes 1/8" dry edges of the liner on each side.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 12+
S-10030 1/2" x 1,000 yds. 1.0 3" 12 $183 $174 $166  ADD
DIMENSIONS:
  • Roll Diameter: 12 5/8"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 121° C (250° F)
    • Long Term (Days, Weeks): Up to 82° C (180° F)
SPECIFICATIONS:
  • UV Resistance: Excellent
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 914 M1/2" x 1,000 yds.
THICKNESS25 Microns1.0 mil
CORE SIZE8 cm3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 09:26:11 AM; CNWEB23