3M 690 Scotch Film Tape - 12" x 72 yds, Red

Seal and close packages, poly bags and inner packs.
  • Sticks instantly to film, chipboard, glass, plastic and metal.
  • Paklon UPVC backing with natural rubber adhesive.
  • Use with Desktop Tape Dispensers.

Information Option is unavailable; the next option is selected
Specify Color:
35 LB. TENSILE STRENGTH
MODEL
NO.
SIZE CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL COLOR ADD TO
CART
12 48 96 144+
S-10208R 1/2" x 72 yds. 3" 144 $15.05 $14.45 $13.80 $13.70  ADD
Ships next day from Uline Toronto
FEATURES:
  • Resists turning brittle with age.
  • Heat shrinks bi-directionally to provide secure closure.
  • Moisture resistant.
SPECIFICATIONS:
  • Meets CID A-A-113 Type 1 Class B.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 66 M1/2" x 72 yds.
CORE SIZE8 cm3"
Add to Shopping List
03/27/2025 03:29:56 AM; CNWEB6