3M 213 High Temperature Masking Tape - 1" x 60 yds

HIGH TEMPERATURE

Masks auto trim, appliances, vents, awnings and light fixtures.
  • Removes clean from anodized aluminum, stainless steel, powder coatings and EPDM rubber.
  • Resists solvents and moisture.
  • Resists temperatures up to 177°C (350°F) for 30 minutes.
  • Tan crepe paper backing with rubber adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) ADD TO
CART
6 12 24 36+
S-10285 1" x 60 yds. 6 36 $82 $81 $79 $78  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)
USAGE:
  • Not recommended for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS152 Microns6 Mil
Add to Shopping List
04/01/2025 09:07:52 PM; CNWEB25