Cryovac® D-940 Polyolefin Shrink Film Roll - 75 gauge, 10" x 3,500'

Shrinks "friendly" - Won't buckle or distort soft and lightweight products.
  • Soft yet strong film protects without damaging packaging.
  • Conforms to hard-to-package products like stationery, textiles and software.
  • FDA compliant for direct food contact.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-10458 75 Gauge
Centerfold
Stationery

Software
10" 3,500 24 $387 $380 $366  ADD
DIMENSIONS: 
  • Core: 3"
  • Diameter: 10"
MATERIAL:
  • Irradiated, cross-linked film
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Shrinks at 93° - 127° C (200°-260° F). 
    • Shrinks 82% in length and 75% in width at 127° C (260° F).
  • Storage Temperature: -51° to 32° C (-60° to 90° F)
USAGE:
  • Will not create an airtight seal.
  • Will not emit fumes when heated. 
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
  • CFIA Accepted
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS19 Microns75 ga.
WIDTH25 cm10"
ROLL LENGTH1,067 M3,500 ft.
WEIGHT/ROLL11 kg24 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 06:53:59 AM; CNWEB25