3 x 3 12" Self-Seal Bubble Bags

Cushion and protect fragile items without tape.
  • 1/2" peel-and-seal tape for hassle-free closing.
  • High quality nylon barrier to prevent air loss.
  • Bubble height is 3/16".
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-10546 3 x 1/2" 1,000 5 $138 $130 $126 $122  ADD
DIMENSIONS:
  • Size in chart does not include 1" lip. 
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Adhesive: Rubber based
FEATURES:
  • Bubble out
  • Opening on the width side.
RECYCLING:
  • Recycled Content: Minimum 15%
  • Not biodegradable
USAGE:
  • Heat sealable
  • Intended for single use only.
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
PACKAGING:
  • Loosely stacked in carton.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L8 x 9 cm3 x 3 1/2"
WEIGHT/CARTON2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:44:25 PM; CNWEB5