Clear Lid Boxes with Clear Base - 3 34 x 3 34 x 2"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over clear vinyl base.
  • FDA compliant.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-10577 3/43/42" Votives, Bus. Cards 200 $186 $177 $166  ADD
THICKNESS:
  • 9 mil
MATERIAL:
  • Food grade PVC (Polyvinyl Chloride)
CAPACITY:
  • Holds approximately 280 standard business cards.
    • Varies based on type of card stock. 
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H95 x 95 x 51 mm3 3/4 x 3 3/4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:53:00 PM; CNWEB23