Clear Lid Boxes with Clear Base - 5 38 x 5 38 x 1"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over clear vinyl base.
  • FDA compliant.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-10578 3/83/81" Pillar Candles 200 $193 $184 $173  ADD
THICKNESS:
  • 9 mil
MATERIAL:
  • Food grade PVC (Polyvinyl Chloride)
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H137 x 137 x 25 mm5 3/8 x 5 3/8 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:53:00 PM; CNWEB23