Clear Lid Boxes with Clear Base - 5 34 x 4 12 x 34"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over clear vinyl base.
  • FDA compliant.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-10579 3/41/23/4" Greeting Cards 200 $166 $157 $146  ADD
THICKNESS:
  • 9 mil
MATERIAL:
  • Food grade PVC (Polyvinyl Chloride)
CAPACITY:
  • Will hold A-2 size cards (4 3/8 x 5 3/4")
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H146 x 114 x 19 mm5 3/4 x 4 1/2 x 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:28:19 PM; CNWEB25