6 x 8" Heavy Duty Bubble Bags on a Roll

SELF-SEAL

Quick and easy-to-use bags on a roll for sturdy to fragile items.
  • Products slide easily over smooth inside surface.
  • 1 1/4" lip with peel and seal closure. No need for tape.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
INSIDE
W x L
BAGS/
CTN.
ROLLS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3 4+
S-10595 6 x 8" 500 2 $161 $157 $153 $148  ADD
DIMENSIONS:
  • Size in chart does not include lip.
  • Roll Diameter: 22 - 23"
  • Bubble Height: 3/16"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
FEATURES:
  • Opening on the width side.
RECYCLING:
  • Recycled Content: Minimum 15%
  • Not biodegradable
USAGE:
  • Intended for single use only.
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W X L15 x 20 cm6 x 8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:17:06 PM; CNWEB3