Uline Polypropylene Strapping Kit - General Purpose, 12" x 3,000'

400 LB. BREAK STRENGTH

Easy-to-use, portable polypropylene strapping kits will secure skids, boxes and tubing anywhere in the warehouse.
  • Each kit includes 1/2" poly strapping, a tensioner/cutter tool and 300 metal buckles.
  • Extra Buckles for strapping kits available.
MODEL
NO.
DESCRIPTION BUCKLES BUCKLE
QTY.
SIZE BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-107 General Purpose Metal 300 1/2" x .021 x 3,000' 400 lbs. $97 $89  ADD
DIMENSIONS:
  • Box: 10 1/2 x 6 x 12 1/2"
  • Core: 4"
  • Coil Diameter: 9 1/4"
TEMPERATURE:
  • Melting Point:
    • Strapping: 127° C (260° F)
    • Metal Buckles: 1510° C (2750° F)
  • Strapping gets brittle below -17° C (0° F) after an extended period of time. 
FEATURES:
  • Weather resistant
INCLUDES:
USAGE:
  • Metal buckles work with any 1/2" poly strapping.
SPECIFICATIONSMETRICIMPERIAL
SIZE1 cm x 0.5 mm x 914 M1/2" x .021 x 3,000'
BREAK STRENGTH2,758 kPa400 lbs.
PARTS:
  • H-611T Tensioner for Uline Polypropylene Strapping Kit
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 07:30:29 PM; CNWEB3